Automated Ball Valves
Length
Height
Price
Body Material
BRASS
Valve Size
1 in
Type of Actuation
Double-Acting
End Connections
NPT
Body Material
SS
Valve Size
1/2 in
Type of Actuation
Double-Acting
End Connections
NPT
Gemini Valve® High Duty Cycle S/S Ball Valve, Double-Acting Pneumatic Actuator, 3/4"
Body Material
Stainless Steel
Valve Size
3/4 in
Type of Actuation
Double-Acting W/Namur Solenoid Interface
Body Material
SS
Valve Size
2-1/2 in
Type of Actuation
Modulating
End Connections
NPT
Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2"
Body Material
ASTM A276 Stainless Steel
Valve Size
1-1/2 in
Type of Actuation
Electric
Body Material
SS
Valve Size
1 in
Type of Actuation
Spring-Return
End Connections
NPT