Take 15% off your entire order!

Offer applied at checkout

1/2 Bushel Wood Basket with Two Metal Handles, Red/Green/Red Bands 12 Pc - Natural - Pkg Qty 12

1/2 Bushel Wood Basket with Two Metal Handles, Red/Green/Red Bands 12 Pc - Natural - Pkg Qty 12

Item #: WBB2071620

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.20 ea.

Price: $62.40 / Pkg of 12

Save $3.12 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2 Bushel Wood Basket with Two Metal Handles, Red/Green/Red Bands 12 Pc - Natural

These 1/2 Bushel Baskets with Handles come in a set of twelve. They are durable wood baskets and a great way to market and display your products & produce or use for general storage. Can also be used as Gift Baskets. These Baskets are "Nestable" to save space in storage and shipping.

  • WEIGHT LBS 1.5
  • MANUFACTURERS PART NUMBER 142
  • DIAMETER INCHES 14
  • HEIGHT INCHES 9-1/2
  • BRAND Texas Basket Co.
  • CONSTRUCTION Natural Wood
  • COLOR Natural (Red/Green/Red Band)
  • CAPACITY 1/2 Bushel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 19, 2018

    1/2 wood bushel basket review
    Your review:
    Received my basket order in a timely manner. They were safely packed with no damage. The baskets were very sturdy and had a nice appearance with the red and green bands. Just what my wife wanted for storing our apples and squash.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2 Bushel Wood Basket with Two Metal Handles, Red/Green/Red Bands 12 Pc - Natural - Pkg Qty 12

1/2 Bushel Wood Basket with Two Metal Handles, Red/Green/Red Bands 12 Pc - Natural - Pkg Qty 12

Item #: WBB2071620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant