Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB2781795

MPN #: 11624-9

M&W 1/2"Dia. X 9" Working Length J-Hook Style A

Product Description
Alloy J-hook 1/2" dia x 9" beamring, 650 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.

PRICE
$82.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4 in
Height2 in
Weight Capacity650 lbs
Weight2 lbs
Dimension C1 in
Dimension A0.5 in
Head Room9 in
Dimension B9 in
Diameter1/2 in
Dimension D2 in
Dimension E1.5 in

Product Details

Assembly RequiredNo
ColorGray
StyleA
Package Quantity1
Manufacturers Part Number11624-9
BrandM&W