Model # :WBB427319
MPN #: 50AED
1/2 Double Expansion Anchor Zamac Alloy, Pkg of 25
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 50AED |
| Anchor Type | Expansion Anchor |
Related Products
Lag Shield Shell Expansion Anchor, Drill Dia. 3/4", 1/2" Short, Min Embed. 2" The Lag Shield is a screw style anchor designed for use with lag bolts. It is suitable for use in concrete and the mortar joints of block or brick walls. Lag Shield anchors are formed from Zamac alloy. In harder masonry materials, short style Lag Shields are used to reduce drilling time. The long style version is used in soft or weak masonry to better develop strength.
The WDK6T contains #6 Zinc Alloy Anchors and #6 Phillips/Slotted i.e. Combo Drive Sheet Metal Screws. The Wall Board Anchor is manufactured with a fine centered point that helps guide the anchor into the material. It features a unique sharp thread design that allows it to screw directly into drywall with no pre-drilling. It is also a reusable anchor that can be easily installed with a screwdriver or power driven screwdriver. It features Superior Pullout and Shear, Self Drilling, No Drill Bit Needed, Sharp Profile Thread Cuts Deep. Material is Zamac Alloy.
Lag Shield Shell Expansion Anchor, Drill Dia. 7/8", 5/8" Short, Min Embed. 2" The Lag Shield is a screw style anchor designed for use with lag bolts. It is suitable for use in concrete and the mortar joints of block or brick walls. Lag Shield anchors are formed from Zamac alloy. In harder masonry materials, short style Lag Shields are used to reduce drilling time. The long style version is used in soft or weak masonry to better develop strength.
Zamac Anchors with Removable Screw are suitable for use in concrete, block, brick or stone. They are a unique, one-step nail drive anchor that features a Phillips style head. The body of the anchor is formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw. When compared to a traditional Zamac Anchor, the ZAS has been designed to provide a removable anchor with higher tension loads when installed in concrete. These anchors are not recommended for use overhead or applications where holding values are critical.
Lag Shield Shell Expansion Anchor, Drill Dia. 5/8", 3/8" Short, Min Embed. 1-3/4" The Lag Shield is a screw style anchor designed for use with lag bolts. It is suitable for use in concrete and the mortar joints of block or brick walls. Lag Shield anchors are formed from Zamac alloy. In harder masonry materials, short style Lag Shields are used to reduce drilling time. The long style version is used in soft or weak masonry to better develop strength.