Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2199927

MPN #: AZA08064THK

1/2" Fender Washer - .535" I.D. - .108/.132" Thick - Steel - Zinc - Grade 2 - Pkg of 50

Product Description
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.

PRICE
$66.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
$66.95
Buy 10 units - 24 units
$63.95Save $3.00 (4%)
Buy 25+ units
$61.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2"
Inner Diameter.535"
Thickness.108/.132"
Diameter2"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
DescriptionFender Washer
Manufacturers Part NumberAZA08064THK
GradeGrade 2
BrandTitan Fasteners