Proto J5449 1/2" Drive Classic Pear Head Ratchet 10"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/2" Drive Classic Pear Head Ratchet 10"
Robust 24-tooth design with 15° arc swing. Alloy steel drive gear for strength and durability. Low profile head for access in constricted areas. Reversing lever design for quick, one hand operation. Knurled slip-resistant grip.
PRICE
$66.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 1.45 lb lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | J5449 |
| Ratcheting Angle | 15° |
| Number of Teeth | 24 |
| Brand | Proto |