Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Proto

Model # :WBB943657

MPN #: J7448H

Proto J7448H 1/2" Drive Impact Socket 1-1/2" - 6 Point, 2-15/64"L

Product Description
Proto® 1/2" Drive Impact Socket 1-1/2" - 6 Point, 2-15/64"L

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • PROMOTIONAL PRICE
    $23.02

    was $42.95
    Save $19.93 (46%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2-15/64 in
    Socket Depth StyleStandard
    Nut End Outside Diameter2 in
    Bolt Clearance Depth1-37/64 in
    Drive End Outside Diameter1-5/8 in
    Size1-1/2 in
    Opening Size1-1/2 in
    Nut Depth1 in
    Drive Size1/2 in

    Product Details

    TypeImpact Socket
    Measuring SystemSAE (Fractional)
    ColorBlack
    Socket/Wrench Points6
    Impact ApprovedYes
    Manufacturers Part NumberJ7448H
    BrandProto