Proto J7436H 1/2" Drive Impact Socket 1-1/8" - 6 Point, 2"L
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/2" Drive Impact Socket 1-1/8" - 6 Point, 2"L
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
PRICE
$26.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Socket Depth Style | Standard |
| Nut End Outside Diameter | 1-19/32 in |
| Bolt Clearance Depth | 1-1/32 in |
| Drive End Outside Diameter | 1-19/32 in |
| Size | 1-1/8 in |
| Opening Size | 1-1/8 in |
| Nut Depth | 25/32 in |
| Drive Size | 1/2 in |
Product Details
| Type | Impact Socket |
| Measuring System | SAE (Fractional) |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Manufacturers Part Number | J7436H |
| Brand | Proto |