x

Take 15% off your entire order!

Offer applied at checkout

1/2" Single X Chip Brush - BB00010 - Pkg Qty 36

1/2" Single X Chip Brush - BB00010 - Pkg Qty 36

Item #: WBB1508293

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1/2
  • 1-1/2
  • 1
  • 2
  • 3
  • 4

1/2

$0.24 ea.

Price: $8.64 / Pkg of 36

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" Single X Chip Brush - BB00010

All paints, Interior/Exterior, Smooth Natural Wood Handles. Single X Thickness Chip Brush, Pure 100% NAPtural White Color Bristle Epoxy Settings; For All Paints interior and exterior; Smooth NAPtural Wood Handle.

  • WIDTH INCHES 1/2
  • LENGTH OUT 1-1/2
  • THICKNESS INCHES 1/4
  • DESCRIPTION Single X Chip Brush
  • STYLE Flat
  • BRISTLE CONSTRUCTION Bristle
  • BRAND GAM
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BB00010
  • HANDLE CONSTRUCTION Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Single X Chip Brush - BB00010 - Pkg Qty 36

1/2" Single X Chip Brush - BB00010 - Pkg Qty 36

Item #: WBB1508293

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant