Arrow Integral Filter/Regulator With Gauge B754FG, Zinc & Polycarbonate Bowl, 1/2" NPT, 150 PSI
Write a Review
|
Questions & Answers (0)
Product Description
1/2" integral standard fil/reg with gauge, poly bowl with metal guard, auto drain, 40 micron, 100 SCFM, 150 PSI max, 5-125 PSI range
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-21/32 in |
| Depth | 2-21/32 in |
| Height | 9-3/4 in |
| Weight | 3 lbs |
| NPT outlet | 1/2 in |
Product Details
| Bowl Type | Zinc & Polycarbonate |
| Type | Standard |
| CFM | 100 CFM |
| Color | Black |
| Temperature Range | 40 to 125 °F |
| Material | Zinc/ Poly Bowl |
| Micron Rating | 40 mic |
| Description | Integral Filter/Regulator With Gauge |
| Manufacturers Part Number | B754FG |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |