x

Take 15% off your entire order!

Offer applied at checkout

1/2" x 2" Double Expansion Shield - Zamac Alloy - Pkg of 25 - Wej-It DES12

1/2" x 2" Double Expansion Shield - Zamac Alloy - Pkg of 25 - Wej-It DES12

Item #: WBB2229504

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Double Expansion Shields are a corrosion resistant anchor that is designed to be used with a machine bolt in concrete, brick, block, and stone. The anchor comes pre-assembled and consists of a zamac alloy anchor body, two expansion cones (one at each end of the anchor), and a wire expanding ring that holds the entire anchor together. The expansion cones are drawn in at each end of the anchor as the machine bolt is tightened into the anchor – ensuring consistent and even expansion along the entire anchor body. Recommended for anchoring into base materials of questionable strength.

Applications:
  • Normal Weight Concrete
  • May be suitable for Lightweight Concrete


  • BRAND Wej-It
  • SIZE 1/2"
  • LENGTH INCHES 2
  • MATERIAL Steel
  • FINISH Zamac Alloy
  • COUNTRY OF ORIGIN Import
  • MIN. HOLE DEPTH --
  • PACKAGE QTY 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" x 2" Double Expansion Shield - Zamac Alloy - Pkg of 25 - Wej-It DES12

1/2" x 2" Double Expansion Shield - Zamac Alloy - Pkg of 25 - Wej-It DES12

Item #: WBB2229504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant