x

Take 15% off your entire order!

Offer applied at checkout

1/2" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

1/2" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

Item #: WBB2229289

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Sleeve-TITE™ sleeve anchor is a high-strength, pre‑assembled expansion anchor designed for anchoring into concrete, masonry, and brick. The Sleeve-TITE anchor has a 6-dimple expansion sleeve over a threaded stud bolt which provides superior performance in all conditions. These anchors are available in a number of head styles for a wide array of applications.

Features & Benefits:
  • Pre-assembled with nut and washer for immediate installation - Eliminates the problem of missing components
  • Anchor size = Drill bit size
  • Can be used for solid and hollow concrete and masonry applications
  • New 6-dimple expansion sleeve allows the anchor to grip imperfections in the base material
  • One-piece sleeve design allows stress to be distributed over the entire contact area
Applications:
  • Shelving
  • Cable Trays
  • Sill Plates
  • Door Frames
  • Window Frames
  • Railing


  • BRAND Wej-It
  • SIZE 1/2"
  • LENGTH INCHES 3
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Import
  • HEAD Hex Nut
  • PACKAGE QTY 25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

1/2" x 3" Sleeve-TITE™ Sleeve Anchor - Hex Nut Head - Steel - Zinc - Pkg of 25

Item #: WBB2229289

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant