M&W 1/2" X 6" Working Length J-Hook Style C
Write a Review
|
Questions & Answers (0)
Product Description
Alloy J-hook 1/2" dia x 6" beamring, 650 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3 in |
| Height | 3 in |
| Weight Capacity | 650 lbs |
| Weight | 2 lbs |
| Dimension C | 1 in |
| Dimension A | 0.5 in |
| Head Room | 6 in |
| Dimension B | 6 in |
| Diameter | 1/2 in |
| Dimension D | 2 in |
| Dimension E | 1.5 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | C |
| Package Quantity | 1 |
| Manufacturers Part Number | 11656-6 |
| Brand | M&W |