Model # :WBB425753
MPN #: 5024L
1/2X1 1/2 Hex Lag Screw Zinc Gimlet Point, Pkg of 200
Write a Review
|
Questions & Answers (0)
Product Description
1/2X1 1/2 Hex Lag Screw Zinc Gimlet Point. Hex head screws are designed to be driven by a wrench or pneumatic tools.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Size | 1/2 |
| Head | Hex |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 200 |
| Manufacturers Part Number | 5024L |