SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1/2X3  Hex nut Sleeve Anchor Zinc, Pkg of 25

1/2X3 Hex nut Sleeve Anchor Zinc, Pkg of 25

Item #: WBB428708

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2X6  Hex nut Sleeve Anchor Zinc, Pkg of 10

1/2X6 Hex nut Sleeve Anchor Zinc, Pkg of 10

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

ITW Red Head 11013 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 15

5/8X4 1/4  Hex nut Sleeve Anchor Zinc, Pkg of 10

5/8X4 1/4 Hex nut Sleeve Anchor Zinc, Pkg of 10

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

ITW Red Head 11281 - 3/8" x 3" Hex Sleeve Anchor - Pkg of 50

5/16X2 1/2  Hex nut Sleeve Anchor Zinc, Pkg of 100

5/16X2 1/2 Hex nut Sleeve Anchor Zinc, Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

Dewalt eng. by Powers 03794-PWR - Spike Anchor, Concrete Forming, 1/4" x 2-3/4" - Pkg Qty 100

1/2X3 Hex nut Sleeve Anchor Zinc. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Head Hex ft
  • Length 3 in
  • Size 1/2"

Product Details

  • Country of Origin Import
  • Package Quantity 25
  • Material Steel
  • Finish Zinc
  • Anchor Type Sleeve Anchor
  • Manufacturers Part Number 5048ASLH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2X3  Hex nut Sleeve Anchor Zinc, Pkg of 25

1/2X3 Hex nut Sleeve Anchor Zinc, Pkg of 25

Item #: WBB428708

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant