Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Curved Section RAHC1.4-12-3-45
Write a Review
|
Questions & Answers (0)
Product Description
Omni Metalcraft ALUMINUM 45 DEGREE CURVED SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and offer maximum corrosion resistance.
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and offer maximum corrosion resistance.
PRICE
$319.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Weight Capacity | 710 lbs |
| Weight | 11 lbs |
| Axle Center | 3 in |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 10 in |
Product Details
| Assembly Required | Assembled |
| Type | 45 Degree Curve Conveyor Section |
| Material | Aluminum |
| Manufacturers Part Number | RAHC1.4-12-3-45 |
| Conveyor Section | 45 Degree Curve |
| Brand | Omni Metalcraft |