Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WB158050

MPN #: RAHS1.4-12-1.5-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-1.5-10

Product Description
Omni Metalcraft ALUMINUM 10' LONG STRAIGHT SECTION ROLLER CONVEYOR

Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and offer maximum corrosion resistance. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.

PRICE
$699.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width12 in
Weight Capacity160 lbs
Weight59 lbs
Roller Diameter1-3/8 in
Between Frame Width10 in
Axle Center1-1/2 in

Product Details

Assembly RequiredNo
TypeStraight Conveyor
MaterialAluminum
Manufacturers Part NumberRAHS1.4-12-1.5-10
Conveyor SectionStraight
BrandOmni Metalcraft