Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Curved Section RSHC1.4-24-3-45
Write a Review
|
Questions & Answers (0)
Product Description
Omni Metalcraft STEEL 45 DEGREE CURVED SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength.
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength.
PRICE
$369.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight Capacity | 1300 lbs |
| Weight | 30 lbs |
| Axle Center | 3 in |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 22 in |
Product Details
| Assembly Required | No |
| Type | 45 Degree Curve Conveyor Section |
| Material | Steel |
| Manufacturers Part Number | RSHC1.4-24-3-45 |
| Conveyor Section | 45 Degree Curve |
| Brand | Omni Metalcraft |