Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WB158038

MPN #: RSHS1.4-24-3-10-LL

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-24-3-10-LL

Product Description
Omni Metalcraft STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR

Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.

PRICE
$495.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width24 in
Weight Capacity350 lbs
Weight105 lbs
Roller Diameter1-3/8 in
Between Frame Width22 in
Axle Center3 in

Product Details

Assembly RequiredNo
TypeStraight Conveyor
MaterialSteel
Manufacturers Part NumberRSHS1.4-24-3-10-LL
Conveyor SectionStraight
BrandOmni Metalcraft