Ashland 1-3/8" Dia. Galvanized Steel Replacement Roller - 16" BF - 1/4" Round Spring Retained Shaft
Write a Review
|
Questions & Answers (0)
Product Description
1-3/8" Gravity roller with a 16" Between Frame dimension. All roller capacities are calculated to CEMA standards and are based on evenly distributed non-impact loads across the entire roller.
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-7/8 in |
| Height | 1-3/8 in |
| Weight | 1 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 16 in |
| Gauge | 18 |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Color | Silver |
| Style | Replacement Roller |
| Capacity | 56 Lbs. |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 33670 |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |