Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WR158137A

MPN #: LSHT"BF"-30.25-42.25 TOL-12W

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 30" to 42"H

Product Description
PERMANENT LEG SUPPORT FOR Omni Metalcraft SKATE WHEEL OR 1-3/8" DIAMETER ROLLER CONVEYORS

Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

PRICE
$109.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Adjustable Height30 to 42 in
Min Leg Height30 in
Max Leg Height42 in

Product Details

Assembly RequiredNo
Style1-3/8" Dia. Roller or Skate Wheel
TypeH-Brace Support
MaterialGalvanized Steel
Manufacturers Part NumberLSHT"BF"-30.25-42.25 TOL-12W
BrandOmni Metalcraft