x

Take 15% off your entire order!

Offer applied at checkout

1/4-14 x 2-1/2" Self-Drilling Screw - Unslotted Ind. Hex Washer Head - 410 Stainless Steel - 100 Pk

1/4-14 x 2-1/2" Self-Drilling Screw - Unslotted Ind. Hex Washer Head - 410 Stainless Steel - 100 Pk

Item #: WBB2229907

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Self drilling screws have a point to cut through material and eliminate the need to drill a pilot hole. Indented hex washer head offers advantages of hex head, plus greater protection to mating surface.

  • FINISH 410 Stainless Steel
  • MANUFACTURERS PART NUMBER 040260
  • DESCRIPTION Self-Drilling Screw
  • MATERIAL Stainless Steel
  • SIZE 1/4-14
  • BRAND Brighton-Best
  • COUNTRY OF ORIGIN Import
  • POINT #3 BSD
  • LENGTH INCHES 2-1/2
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-14 x 2-1/2" Self-Drilling Screw - Unslotted Ind. Hex Washer Head - 410 Stainless Steel - 100 Pk

1/4-14 x 2-1/2" Self-Drilling Screw - Unslotted Ind. Hex Washer Head - 410 Stainless Steel - 100 Pk

Item #: WBB2229907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant