x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 1-3/4" Ankr-TITE™ Wedge Anchor - 316 Stainless Steel - Pkg of 100 - Wej-It ATSS1413

1/4-20 x 1-3/4" Ankr-TITE™ Wedge Anchor - 316 Stainless Steel - Pkg of 100 - Wej-It ATSS1413

Item #: WBB2229449

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$103.60 up to 4% OFF

Minimum Quantity: 2

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Ankr-TITE™ Wedge Anchor is a high-strength, fully threaded, and torque-controlled expansion anchor designed for anchoring into normal-weight concrete, lightweight concrete, and grouted concrete masonry. The Ankr-TITE™ anchor has a unique machine lathed expansion cone that supports a thick three dimple clip engineered to provide high load carrying capability and reduce slip in a variety of installation conditions. "Bolt size is hole size" – the drill bit diameter needed for proper installation is the same as the anchor diameter.

Features & Benefits:
  • Machine lathed expansion cone provides precise,rapid expansion. Similar products are just cold-formed
  • Enlarged 3 dimple clip - Reduces slip and increases response in light-weight concrete
  • Unique safety shoulder - Supports clip when anchor is under strain - prevents clip from jumping onto threads during installation. Minimizes bolt-end collapse and/or clip slippage under ultimate loading conditions
  • Dog- point head prevents point damage during installation
  • Length identification code stamped on each anchor – easy visual inspection
  • 360 degree segment contact on clip equalizes load distribution - Increases load-carrying capacity. More adaptable to "forgiving" in differentinstallation conditions
  • Sets up fast
  • Fewer rotations to achieve required torque
Applications:
  • Shelving
  • Racking
  • Railings
  • Structural Connections
  • Safety-Related Attachments
  • Machinery
  • Sill and Support Ledgers
  • Lighting Standards and
  • Base Plates
  • Industrial Equipment


  • BRAND Wej-It
  • SIZE 1/4-20
  • LENGTH INCHES 1-3/4
  • MATERIAL Stainless Steel
  • FINISH 316 Stainless Steel
  • COUNTRY OF ORIGIN Import
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1-3/4" Ankr-TITE™ Wedge Anchor - 316 Stainless Steel - Pkg of 100 - Wej-It ATSS1413

1/4-20 x 1-3/4" Ankr-TITE™ Wedge Anchor - 316 Stainless Steel - Pkg of 100 - Wej-It ATSS1413

Item #: WBB2229449

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant