Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2184252

MPN #: 1.1421PS

1/4-20 x 1" Tamper-Proof Security Spanner Machine Screw - Pan Head - 18-8 Stainless Steel - 100 Pk

Product Description
1/4-20 x 1" Spanner Machine Screw - Pan Head - 18-8 Stainless Steel - Pkg of 100

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake Eyes Spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.

PRICE
$77.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size1/4-20
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DriveSpanner
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
DescriptionTamper Resistant Machine Screw
Package Quantity100
Manufacturers Part Number1.1421PS
Screw TypeMachine Screw
Grade18-8 Stainless Steel
BrandTamperproof Screw