SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 2-1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584671

1/4-20 x 2-1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584671

Item #: WBB2190868

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4-20 x 1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584615

1/4-20 x 1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584615

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Finished Hex Nut - 1/4-20 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762036

Finished Hex Nut - 1/4-20 - 18-8 (A2) Stainless Steel - UNC - Pkg of 100 - Brighton-Best 762036

1/4-20 X 3/4 Slotted Truss Head Machine Screw - Pkg of 25

1/4-20 X 3/4 Slotted Truss Head Machine Screw - Pkg of 25

10-24 x 1/2" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589415

10-24 x 1/2" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589415

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

8-32 x 3/4" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589323

8-32 x 3/4" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589323

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fender Washer - 1/4" x 1-1/4" - Steel - Zinc CR+3 - Pkg of 100 - BBI P36145

Fender Washer - 1/4" x 1-1/4" - Steel - Zinc CR+3 - Pkg of 100 - BBI P36145

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

B1/4-20 x 2-1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584671

Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Truss ft
  • Length 2-1/2 in
  • Size 1/4-20

Product Details

  • Description Machine Screw
  • Country of Origin Import
  • Full or Partial Thread Full
  • Brand Brighton-Best
  • Drive Slotted
  • Package Quantity 100
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 584671
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 2-1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584671

1/4-20 x 2-1/2" Machine Screw - Truss Head - Slotted - Steel - Zinc CR+3 - FT - 100 Pk - BBI 584671

Item #: WBB2190868

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant