Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamper-Pruf Screws

Model # :WBB2215733

MPN #: 81780

1/4-20 x 3/4" Security Machine Screw - Flat Torx Head - Alloy Steel - Black Oxide - FT - 100 Pk

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Maximum torque transfer & positive tool engagement means easier drive installation with less pressure & slippage. Requires matching driver bit.

Flat Head screws install flush with metal surfaces or countersinks with softer materials for a clean appearance.

PRICE
$53.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Drill SizeT-30 in
Size1/4-20
HeadFlat
ThreadCoarse in
Unit of MeasurementInch (Imperial)

Product Details

DriveTorx - Pin
Country of OriginMade in USA
FinishBlack Oxide
MaterialSteel
DescriptionTamper Resistant Machine Screw
Package Quantity100
Manufacturers Part Number81780
Full or Partial ThreadFull
Grade4037
BrandTamper-Pruf Screws