Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2183521

MPN #: 2.1424PS

1/4-20 x 4" Tamper-Proof Security Machine Screw - Pan Phillips Head - 18-8 Stainless Steel - 25 Pk

Product Description
1/4-20 x 4" Security Machine Screw - Pan Phillips Head - 18-8 Stainless Steel - Pkg of 25

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Traditional Phillips drive with tamper-resistant pin added for security. Easy to drive & remove with matching tool. Cannot be removed with Phillips Screwdriver.

PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Size1/4-20
HeadPan
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity25
DescriptionTamper Resistant Machine Screw
Manufacturers Part Number2.1424PS
Grade18-8 Stainless Steel
BrandTamperproof Screw