SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 6" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

1/4-20 x 6" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

Item #: WBB2176441

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $5.20

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hex Tap Bolt - 3/8-16 x 2" - Grade 5 - Medium Carbon Steel - Zinc CR+3 - FT - A307 - Pkg of 50

Hex Tap Bolt - 3/8-16 x 2" - Grade 5 - Medium Carbon Steel - Zinc CR+3 - FT - A307 - Pkg of 50

3/8-16X5  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

3/8-16X5 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 225

5/8-11 x 4-1/2" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

5/8-11 x 4-1/2" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

3/8-16 x 5" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

3/8-16 x 5" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

3/8-16X3/4  Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 1000

3/8-16X3/4 Hex Tap Bolt Grade 5 Fully Threaded Zinc, Pkg of 1000

Hex Tap Bolt Grade 8 - 5/8-11 x 4" - FT - UNC - Steel - Zinc Yellow - Pkg of 5 - Earnest 694829

Hex Tap Bolt Grade 8 - 5/8-11 x 4" - FT - UNC - Steel - Zinc Yellow - Pkg of 5 - Earnest 694829

Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

Hex Tap Bolt - 3/8-16 x 1-1/2" - Grade A - Low Carbon Steel - Zinc CR+3 - FT - UNC - A307 - 50 Pk

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack

Magna Visual® Magnetic Circles, 3/4"W x 3/4"H, 20/Pack

Brookside Design Rolling Blueprint Stand W/Dozen Pivot Hangers

Brookside Design Rolling Blueprint Stand W/Dozen Pivot Hangers

1/4-20 x 6" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

Hex tap bolts are a fully threaded hex head bolt for use with a corresponding nut or into a tapped hole. The full thread offers much versatility in many applications.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Coarse in
  • Head Hex ft
  • Length 6 in
  • Proof Load 85000 Lbs psi
  • Min Tensile Strength 120000 Lbs psi
  • Size 1/4-20

Product Details

  • Country of Origin Import
  • Full or Partial Thread Full
  • Grade Grade 5
  • Package Quantity 5
  • Brand Earnest
  • Material Steel
  • Finish Zinc Clear
  • Manufacturers Part Number 690084P

Compliance & Certifications

  • Certifications SAE J429, IFI-199
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 6" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

1/4-20 x 6" Hex Tap Bolt - Grade 5 - Steel - Zinc Clear Trivalent - Full Thread - UNC - Pkg of 5

Item #: WBB2176441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant