Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X1 1/2 Phillips Full contour Truss Machine Screw Fully Threaded 18 8 SS Blk Oxide 1000 pcs

1/4-20X1 1/2 Phillips Full contour Truss Machine Screw Fully Threaded 18 8 SS Blk Oxide 1000 pcs

Item #: WBB400354

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $355.95

Save $17.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X1 1/4  Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 2000

10-32X1 1/4 Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 2000

10-32X1  Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 5000

10-32X1 Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 5000

10-32 X 5/8 Phillips Truss Head Machine Screw - Pkg of 50

10-32 X 5/8 Phillips Truss Head Machine Screw - Pkg of 50

10-32X3/4  Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 2000

10-32X3/4 Phillips Full contour Truss Machine Screw Full Thrd 18 8 S/ Steel BLa Oxide, Pkg of 2000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

8-32X1 1/2  Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

8-32X1 1/2 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

1/4-20X1 1/2 Phillips Full contour Truss Machine Screw Fully Threaded 18 8 S/ Steel BLa Oxide. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Truss ft
  • Length 1-1/2 in
  • Size 1/4-20

Product Details

  • Description Machine Screw
  • Country of Origin Import
  • Full or Partial Thread Full
  • Grade 18-8 Stainless Steel
  • Package Quantity 1000
  • Drive Phillips
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 1424MPT188B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X1 1/2 Phillips Full contour Truss Machine Screw Fully Threaded 18 8 SS Blk Oxide 1000 pcs

1/4-20X1 1/2 Phillips Full contour Truss Machine Screw Fully Threaded 18 8 SS Blk Oxide 1000 pcs

Item #: WBB400354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant