Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 1/2 Phillips Flat Machine Screw - Full Thread - 300 Series S/S - Pkg of 1000

1/4-20 x 1/2 Phillips Flat Machine Screw - Full Thread - 300 Series S/S - Pkg of 1000

Item #: WBB404030

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $239.95

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

5/16-18 x 3/4 MS51959, NASM51959 Phillips Flat Machine Screw - Full Thread - S/S - DFAR - Pkg of 500

10-32 x 7/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

10-32 x 7/16 MS24693-C Phillips Flat F/T Machine Screw S/S - DFAR - Pkg of 2000

1/4-20X1 1/4 MS24693-B Phillips Flat 100 Degree F/T Machine Screws 300 Series SS BLK Ox DFAR 1000pcs

1/4-20X1 1/4 MS24693-B Phillips Flat 100 Degree F/T Machine Screws 300 Series SS BLK Ox DFAR 1000pcs

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

.219-.500 MS27183 Military Flat Washer - Cadmium - Pkg of 5000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

5/16-24 x 1 MS90726 Military Hex Cap Screw - Fine Thread - Yellow - Grade 5 - Pkg of 1400

1/4-20x1/2 MS51959, NASM51959 Phil Flat Machine Screw Full Thread 300 Series S/S DFAR. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.

Product Details

  • Drive Phillips
  • Package Quantity 1000
  • Country of Origin Made In USA
  • Finish Stainless Steel
  • Manufacturers Part Number MS51959-79

Weights & Dimensions

  • Head Flat ft
  • Size 1/4-20
  • Length 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 1/2 Phillips Flat Machine Screw - Full Thread - 300 Series S/S - Pkg of 1000

1/4-20 x 1/2 Phillips Flat Machine Screw - Full Thread - 300 Series S/S - Pkg of 1000

Item #: WBB404030

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant