Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X2 1/4  Coarse Thread Socket Head Cap Screw Plain, Pkg of 100

1/4-20X2 1/4 Coarse Thread Socket Head Cap Screw Plain, Pkg of 100

Item #: WBB422243

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2-13x2 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50

1/2-13x2 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk - BBI 011153

Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk - BBI 011153

Socket Cap Screw - 10-24 x 1-1/4" - Steel Alloy - Thermal Black Oxide - PT - UNC - 100 Pk

Socket Cap Screw - 10-24 x 1-1/4" - Steel Alloy - Thermal Black Oxide - PT - UNC - 100 Pk

2-56X1/2  Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100

2-56X1/2 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 2 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

1/4-20 x 2 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X2 1/4 Coarse Thread Socket Head Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Socket head screws for use with hex or allen wrench

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Socket ft
  • Size 1/4-20
  • Length 2-1/4 in

Product Details

  • Type Socket Head
  • Package Quantity 100
  • Country of Origin Import
  • Description Socket Cap Screw
  • Drive Type Hex
  • Material Alloy Steel
  • Finish Black Oxide
  • Manufacturers Part Number 1436CSP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X2 1/4  Coarse Thread Socket Head Cap Screw Plain, Pkg of 100

1/4-20X2 1/4 Coarse Thread Socket Head Cap Screw Plain, Pkg of 100

Item #: WBB422243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant