Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20 x 3/4 Unslotted Indent Hex Thread Cutting Screw - Type F Ful Thread 18-8 SS - Pkg of 1000

1/4-20 x 3/4 Unslotted Indent Hex Thread Cutting Screw - Type F Ful Thread 18-8 SS - Pkg of 1000

Item #: WBB413094

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $349.95

Save $17.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X3/4 Unslotted Indent Hex Thread Cutting Screw Type F Ful Thread 18 8 Stainless Steel. Thread-Cutting Type-F threaded screws are used in heavy gauge sheet metal, aluminum, zinc and lead die castings, cast iron, brass and plastic. In stainless steel, material into which the screw is to cut threads should have a lower hardness by 10-20 Rockwell hardness. Indented hex head screws are designed to be driven by a wrench or pneumatic tools.

Product Details

  • Package Quantity 1000
  • Drive Unslotted
  • Country of Origin Import
  • Finish Stainless Steel
  • Manufacturers Part Number 1412FH188

Weights & Dimensions

  • Head Indented Hex ft
  • Size 1/4-20
  • Length 3/4 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20 x 3/4 Unslotted Indent Hex Thread Cutting Screw - Type F Ful Thread 18-8 SS - Pkg of 1000

1/4-20 x 3/4 Unslotted Indent Hex Thread Cutting Screw - Type F Ful Thread 18-8 SS - Pkg of 1000

Item #: WBB413094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant