Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X3/4  Step Bolt Zinc, Pkg of 600

1/4-20X3/4 Step Bolt Zinc, Pkg of 600

Item #: WBB428300

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $93.95

Save $4.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16X1 1/4  Step Bolt Zinc, Pkg of 200

3/8-16X1 1/4 Step Bolt Zinc, Pkg of 200

1/4-20X2  Step Bolt Zinc, Pkg of 400

1/4-20X2 Step Bolt Zinc, Pkg of 400

3/8-16X1  Step Bolt Zinc, Pkg of 200

3/8-16X1 Step Bolt Zinc, Pkg of 200

1/4-20X2 1/2  Step Bolt Zinc, Pkg of 400

1/4-20X2 1/2 Step Bolt Zinc, Pkg of 400

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X3/4 Step Bolt Zinc.

Weights & Dimensions

  • Size 1/4-20
  • Length 3/4 in

Product Details

  • Package Quantity 600
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 1412BT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X3/4  Step Bolt Zinc, Pkg of 600

1/4-20X3/4 Step Bolt Zinc, Pkg of 600

Item #: WBB428300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant