Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X3/8  Phillips Flat Undercut Machine Screw Fully Threaded 18-8 Stainless, Pkg of 1000

1/4-20X3/8 Phillips Flat Undercut Machine Screw Fully Threaded 18-8 Stainless, Pkg of 1000

Item #: WBB408850

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $135.95

Save $6.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12-24X1/2  Phillips Flat Undercut Machine Screw Fully Threaded 18-8 Stainless, Pkg of 2000

12-24X1/2 Phillips Flat Undercut Machine Screw Fully Threaded 18-8 Stainless, Pkg of 2000

1/4-20X2 1/4  Phillips Flat Undercut Machine Screw Fully Threaded Zinc, Pkg of 800

1/4-20X2 1/4 Phillips Flat Undercut Machine Screw Fully Threaded Zinc, Pkg of 800

1/4-20X3/4  Phillips Flat Undercut Machine Screw Fully Threaded 316 Stainless Steel, Pkg of 1000

1/4-20X3/4 Phillips Flat Undercut Machine Screw Fully Threaded 316 Stainless Steel, Pkg of 1000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

10-24X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

10-24X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 750

8-32X1 1/2  Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

8-32X1 1/2 Phillips Pan Machine Screw Fully Threaded Zinc, Pkg of 3000

1/4-20X3/8 Phillips Flat Undercut Machine Screw Fully Threaded 18-8 Stainless. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat undercut heads are used when a flat head is desired on shorter length screws.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Flat Undercut ft
  • Length 3/8 in
  • Size 1/4-20

Product Details

  • Description Machine Screw
  • Country of Origin Import
  • Full or Partial Thread Full
  • Grade 18-8 Stainless Steel
  • Package Quantity 1000
  • Drive Phillips
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 1406MPU188
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X3/8  Phillips Flat Undercut Machine Screw Fully Threaded 18-8 Stainless, Pkg of 1000

1/4-20X3/8 Phillips Flat Undercut Machine Screw Fully Threaded 18-8 Stainless, Pkg of 1000

Item #: WBB408850

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant