Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X3/8  Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

1/4-20X3/8 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

Item #: WBB407564

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32 X 5/8 Phillips Truss Head Machine Screw - Pkg of 50

10-32 X 5/8 Phillips Truss Head Machine Screw - Pkg of 50

Two-Piece Clamping Collar, 1 1/4 " Bore, G2SC-125-B

Two-Piece Clamping Collar, 1 1/4 " Bore, G2SC-125-B

10-32X1 1/4  Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 2000

10-32X1 1/4 Phillips Truss Machine Screw Fully Threaded Black Oxide, Pkg of 2000

8-32 X 3/8 Phillips Truss Head Machine Screw - Pkg of 50

8-32 X 3/8 Phillips Truss Head Machine Screw - Pkg of 50

8-32 x 3/4" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589323

8-32 x 3/4" Machine Screw - Truss Head - Phillips - Steel - Zinc CR+3 - FT - 1000 Pk - BBI 589323

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20X5/8  Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

1/4-20X5/8 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

1/4-20 X 3/4 Slotted Truss Head Machine Screw - Pkg of 25

1/4-20 X 3/4 Slotted Truss Head Machine Screw - Pkg of 25

8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

8-32 x 1-1/4" Machine Screw - Truss Head - Phillips/Slotted - Steel - Zinc CR+3 - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X4  Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X4 Slotted Fillister Head Machine Screw Fully Threaded Zinc, Pkg of 400

1/4-20X3  Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3 Phillips Flat Machine Screw Fully Threaded Black Oxide, Pkg of 700

1/4-20X3/8 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Truss head screws are weaker than pan or round heads but preferred in applications where minimal clearance exists above the head. Modified truss heads offer low clearance and an extra large bearing surface. Commonly used to attach metal lathe to metal studs.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Truss ft
  • Length 3/8 in
  • Size 1/4-20

Product Details

  • Description Machine Screw
  • Country of Origin Import
  • Full or Partial Thread Full
  • Grade 18-8 Stainless Steel
  • Package Quantity 1000
  • Drive Phillips
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 3SSMPT94C006
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X3/8  Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

1/4-20X3/8 Phillips Truss Machine Screw Fully Threaded 18 8 Stainless Steel, Pkg of 1000

Item #: WBB407564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant