Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-20X5/8 Phillips Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake 4000 pcs

1/4-20X5/8 Phillips Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake 4000 pcs

Item #: WBB403252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $353.95

Save $17.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32X7/16  Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,4000 pcs

10-32X7/16 Phil Flat Undercut Thread Cutting Screw Type F Full Thread 18 8 Stainless Steel,4000 pcs

1/4-20X3/4  Phillips Flat Undercut Thread Cutting Screw Type 1 Fully Threaded Zinc, Pkg of 2000

1/4-20X3/4 Phillips Flat Undercut Thread Cutting Screw Type 1 Fully Threaded Zinc, Pkg of 2000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-20X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 4000 pcs

1/4-20X1/2 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 4000 pcs

3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 800 pcs

3/8-16X1 Unslotted Indented Hex Washer Thread Cutting Screw Type F Fully Threaded Zinc An 800 pcs

1/4-20X5/8 Phillips Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc Bake. Thread-Cutting Type-23 screws provide excellent chip clearance with minimum tightening torques. Steel: Used in cast iron and zinc, aluminum die castings, and plastics. Stainless: Material into which the screw is to cut threads should have a lower hardness. Flat undercut heads are used when a flat head is desired on shorter length screws.

Weights & Dimensions

  • Head Flat Undercut ft
  • Size 1/4-20
  • Length 5/8 in

Product Details

  • Package Quantity 4000
  • Drive Phillips
  • Country of Origin Import
  • Finish Zinc
  • Manufacturers Part Number 14103PU
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-20X5/8 Phillips Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake 4000 pcs

1/4-20X5/8 Phillips Flat Undercut Thread Cutting Screw Type 23 Fully Threaded Zinc And Bake 4000 pcs

Item #: WBB403252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant