1/4-28 Tapered Ultrasonic Insert - Double Vane - Dv-428-Th - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
1/4-28 x .500" tapered ultrasonic insert, double vane, for use in thermoplastics.
PRICE
$12.00 Sold in packages of 50 / $0.24 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-28 |
| Installed Length | 0.500" |
Product Details
| Type | Ultrasonic |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Fine |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 50 |
| Description | Insert for Plastic |
| Manufacturers Part Number | DV-428-TH |
| Design | Tapered/Double Vane |
| Brand | E-Z Lok |