Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/4-28 x 1/4 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100

1/4-28 x 1/4 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100

Item #: WBB418413

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10-32 x 1 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100

10-32 x 1 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 1/4-20 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/4-20 x 2 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

1/4-20 x 2 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

4-40 x 1/4 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

4-40 x 1/4 Coarse Thread Button Head Socket Cap Screw - Plain - Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1/2-13x2 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50

1/2-13x2 Coarse Thread Socket Head Cap Screw Plain, Pkg of 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2-56X1/2  Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100

2-56X1/2 Coarse Thread Socket Head Cap Screw Stainless Steel, Pkg of 100

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

1/4-28x1/4 Fine Thread Button Head Socket Cap Screw Plain. Socket Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Cylindrical head with a rounded top.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Button Socket ft
  • Size 1/4-28
  • Length 1/4 in

Product Details

  • Type Button Head
  • Package Quantity 100
  • Country of Origin Import
  • Description Socket Cap Screw
  • Drive Type Hex
  • Material Alloy Steel
  • Finish Black Oxide
  • Manufacturers Part Number 1504CSB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4-28 x 1/4 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100

1/4-28 x 1/4 Fine Thread Button Head Socket Cap Screw - Plain - Pkg of 100

Item #: WBB418413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant