M&W 1/4"Dia. X 10" Bearing Length J-Hook Style A
Write a Review
|
Questions & Answers (0)
Product Description
Alloy J-hook 1/4" dia x 10" beamring, 100 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 3 in |
| Height | 2 in |
| Weight Capacity | 100 lbs |
| Weight | 1 lbs |
| Dimension C | 1 in |
| Dimension A | 0.25 in |
| Head Room | 10 in |
| Dimension B | 10 in |
| Diameter | 1/4 in |
| Dimension D | 1.25 in |
| Dimension E | 0.87 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Style | A |
| Package Quantity | 1 |
| Manufacturers Part Number | 11621-10 |
| Brand | M&W |