SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1/4" NPT 304SS Needle Valve

1/4" NPT 304SS Needle Valve

Item #: WBB454154

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $49.95

Save $2.50 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $49.95 ea.
  • Buy 3+ $41.95 ea.

Quantity

Customers Also Viewed

1/4" NPT Brass Needle Valve

1/4" NPT Brass Needle Valve

1/4" NPT Brass Snubber

1/4" NPT Brass Snubber

1/4" NPT Steel Steam Gauge Syphon

1/4" NPT Steel Steam Gauge Syphon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 232.53 200PSI Gauge - 1/2" NPT LM Stainless Steel

Free Shipping

4 1/2", 1/4" NPT brass, 0-200 PSI

4 1/2", 1/4" NPT brass, 0-200 PSI

1/4" NPT 304SS Needle Valve

Pressure gauges require a variety of accessories such as snubbers to reduce the damage of surge and pulsation, isolating needle valves and gauge cocks and syphons for steam applications.

Weights & Dimensions

  • Range 4000 PSI & 150 ° F

Product Details

  • Type Needle Valves
  • Brand Weiss Instruments
  • Manufacturers Part Number 25NVSS
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$8.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" NPT 304SS Needle Valve

1/4" NPT 304SS Needle Valve

Item #: WBB454154

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant