Made from S2 modified shock resistant steel for professional performance and durability. High strength industrial magnet. Lobular design reduces stripping damage of hex head fasteners by driving the fastener on the sides instead of the corners.
Vega 1/4 Lobular Mag Nutsetter x 2-9/16", S2 Modified Steel, Gunmetal Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.07
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-9/16 |
| Size | 1/4 in |
Product Details
| Type | Nutsetter |
| Drive | 1/4" |
| Finish | Gunmetal Grey |
| Material | S2 Modified Steel |
| Package Quantity | 1 |
| Description | Lobular Mag Nutsetter |
| Shank Type | Hex |
| Manufacturers Part Number | 165MN416R |
| Tip Type | Female Hex |
| Brand | Vega |