SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

1/4  Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

1/4 Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

Item #: WBB420168

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

#10 Flat Washer, Machine Screw, Package Of 100

#10 Flat Washer, Machine Screw, Package Of 100

Vibration Mount, 2 Threaded Studs, 1.00" Dia, .50"H, 1/4-20 Thread

Vibration Mount, 2 Threaded Studs, 1.00" Dia, .50"H, 1/4-20 Thread

#6 Flat Washer, Machine Screw, Package Of 100

#6 Flat Washer, Machine Screw, Package Of 100

#10 Machine Screw Washer Black Oxide - Pkg of 10000

#10 Machine Screw Washer Black Oxide - Pkg of 10000

#10 Machine Screw Washer Zinc - Pkg of 10000

#10 Machine Screw Washer Zinc - Pkg of 10000

#8 Machine Screw Washer Zinc - Pkg of 10000

#8 Machine Screw Washer Zinc - Pkg of 10000

#2 Flat Washer, Machine Screw, Package Of 100

#2 Flat Washer, Machine Screw, Package Of 100

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1231 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

Nord-Lock 1219 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M6 - Pkg of 200

1/4 Machine Screw Washer 18 8 Stainless Steel Black Oxide.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size 1/4"

Product Details

  • Grade 18-8 Stainless Steel
  • Package Quantity 1000
  • Country of Origin Import
  • Material Stainless Steel
  • Finish 18-8 Stainless Steel
  • Manufacturers Part Number 14WM188B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4  Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

1/4 Machine Screw Washer 18 8 Stainless Steel Black Oxide, Pkg of 1000

Item #: WBB420168

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant