1/4" mini integral fil/reg with gauge, poly bowl, 20 micron, 20 SCFM, 150 PSI max, 5-125 PSI range
Arrow Mini Integral Filter/Regulator B742g, Zinc & Polycarbonate Bowl, 1/4" Npt, 150 Psi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 1-5/8 in |
| Height | 6-1/4 in |
| Weight | 0.5 lbs |
| NPT outlet | 1/4 in |
Product Details
| Bowl Type | Zinc & Polycarbonate |
| Type | Mini |
| CFM | 20 CFM |
| Color | Black |
| Temperature Range | 40 to 125 °F |
| Material | Zinc/ Poly Bowl |
| Micron Rating | 20 mic |
| Description | Mini Integral Filter/Regulator |
| Manufacturers Part Number | B742G |
| PSI | 150 psi |
| Brand | Arrow Pneumatics |