Aignep USA's line of flexible tubing suits a wide variety of fluid power needs and applications. Offered in Nylon, Polyurethane and Polyethylene, tubing can be purchased in 100' lengths and in both metric and inch sizes.
Aignep USA 1/4" OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$36.46
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Min Bend Radius | 1.5 in |
| Hose Inside Diameter | 1/4 in |
| Wall Thickness | 0.035 in |
Product Details
| Temperature Range | -40 to 200 °F |
| Made in the USA | Yes |
| Material | Nylon |
| Description | Compressed Air Hose |
| Burst PSI | 1000 PSI psi |
| Working Pressure Rating | 160 - 500 psi |
| Manufacturers Part Number | N11-043-100 |
| Brand | Aignep USA |