1/4" Square Notched Trowel, Comfort Grip Handle
Made from finely tempered steel and riveted to cast aluminum mounting; Overall head size is 11" x 4 1/2"
1/4" Square Notched Trowel, Comfort Grip Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Expected on or around 11/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 4-1/2 in |
| Diameter | 1/4 in |
Product Details
| Material | Tempered Steel |
| Description | Notched Trowel |
| Handle Type | Comfort Grip |
| Brand | Bon Tool |