Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBB1921413

MPN #: SBD448

Rhino Mat Diamond Top Switchboard Mat 1/4" Thick 4' x Up to 75' Black

|
Questions & Answers (0)
PRICE
$31.95
was $44.50
Save $12.55 (28.20%)
Usually ships in 8 to 11 days

Select Length in (feet)

4 feet
Rhino Mat 1/4" Thick Class 2 Diamond Switchboard 17000 Vac, 48"W Up To 75ft Black - SBD448

Switchboard matting is a specifically compounded non-conductive corrugated matting designed to help prevent electric shock around high voltage electrical equipment such as fuse and control boxes. The function of this mat is to prevent the user from grouding themselves. this class 2, 1/4" thick mat has a working limit of 17,000 vac, tested under ASTM d178/ANSI j6.7 certification engraved on back. Helps prevent electric shock around high voltage electrical equipment, such as fuse boxes and oil resistiance.

All custom cut mats are non returnable and non cancellable.