x

Take 15% off your entire order!

Offer applied at checkout

1/4" x 1-5/16" Single Expansion Shield - Zamac Alloy - Pkg of 100 - Wej-It SES14

1/4" x 1-5/16" Single Expansion Shield - Zamac Alloy - Pkg of 100 - Wej-It SES14

Item #: WBB2229355

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.20 up to 6% OFF

Minimum Quantity: 5

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Single Expansion Shields are a corrosion resistant anchor that is designed to be used with a machine bolt in concrete, brick, block, and stone. The anchor comes pre-assembled and consists of a zamac alloy anchor body and an expansion cone. The expansion cone is drawn into the anchor body as the machine bolt is tightened into the anchor. The anchor will retain its holding power even if the mating bolt is removed and replaced.

Applications:
  • Normal Weight Concrete
  • May be suitable for Lightweight Concrete


  • BRAND Wej-It
  • SIZE 1/4"
  • LENGTH INCHES 1-5/16
  • MATERIAL Steel
  • FINISH Zamac Alloy
  • COUNTRY OF ORIGIN Import
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 1-5/16" Single Expansion Shield - Zamac Alloy - Pkg of 100 - Wej-It SES14

1/4" x 1-5/16" Single Expansion Shield - Zamac Alloy - Pkg of 100 - Wej-It SES14

Item #: WBB2229355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant