x

Take 15% off your entire order!

Offer applied at checkout

1/4" x 3" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1430

1/4" x 3" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1430

Item #: WBB2229422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 11

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This is a two-part anchor consisting of a machine bolt and a spring wing toggle. Its snap-open action eases installation and spreads the working load over a greater surface area. It is designed for use in wallboard/drywall, block and other hollow base materials. For use with Wallboard/Drywall and Hollow Masonry.

  • BRAND Wej-It
  • SIZE 1/4"
  • LENGTH INCHES 3
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Import
  • UNIT OF MEASUREMENT Inch (Imperial)
  • DESCRIPTION Toggle Bolt
  • ANCHOR TYPE Toggle Bolt
  • HEAD Mushroom
  • DRIVE --
  • PACKAGE QTY 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

11 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 3" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1430

1/4" x 3" Toggle Bolt - Mushroom Head - Steel - Zinc - Pkg of 50 - Wej-It TBM1430

Item #: WBB2229422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant