x

Take 15% off your entire order!

Offer applied at checkout

1/4" x 4" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

1/4" x 4" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

Item #: WBB2229475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.40 up to 5% OFF

Minimum Quantity: 6

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This anchor is a one-piece, pre-formed tamper-proof anchor that is ideal for anchoring into solid concrete and stone. The Slam-It™ anchor is easy to install and is available in a flat head or a mushroom head.

Applications:
  • Normal Weight concrete
  • Stone


  • BRAND Wej-It
  • SIZE 1/4"
  • LENGTH INCHES 4
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Import
  • HEAD Flat
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" x 4" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

1/4" x 4" Slam-It™ Split Drive Anchors - Flat Head - Steel - Zinc - Pkg of 100

Item #: WBB2229475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant