Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M&W

Model # :WBB2781761

MPN #: 19475-5

M&W 1/4" X 5" Working Length J-Hook Style 9

Product Description
Alloy J-hook 1/4" dia x 5" beamring, 100 lb wll, is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, eyes welded closed, self color corrosion resistant finish, alloy steel. Made in USA.

PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width3 in
Height2 in
Weight Capacity100 lbs
Weight0.9 lbs
Dimension C1 in
Dimension A0.25 in
Head Room5 in
Dimension B5 in
Diameter1/4 in
Dimension D1.25 in
Dimension E0.87 in

Product Details

Assembly RequiredNo
ColorGray
Style9
Package Quantity1
Manufacturers Part Number19475-5
BrandM&W